Steel Boring Bar, A12K SVVCL07, for VC 07 Inserts, Left-Hand

  • Mfr # 261353 12/07

  • Zoro # G014820318


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Size
12/07
Max. Bore Dia.
3 x D
Insert Size
7 mm
Overall Length
125 mm
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261353 12/07
Zoro #
G014820318
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
12/07
Max. Bore Dia.
3 x D
Insert Size
7 mm
Overall Length
125 mm
Shank Dia.
12 mm
Clamping Height
11 mm
Usable Depth
6 mm
Neck Width
9 mm
Min. Pre-Drill Diameter Dmin
15.5 mm
Head Length
28 mm
Cutting Width
11.5 mm

Details

Application
Internal longitudinal turning
Cutting Direction
Left-Hand
Insert Shape
35 Degrees Diamond
Coolant Through
Yes
Shank Type
Boring bar
Center Offset
9 mm
ISO Number
A12K SVVCR/L07
Setting Angle
72.5 Angle
Item
Boring bar

Description

Boring bar steel 12/07 mmStandard: Works standard Shank Diameters: 12 mm ISO code toolholder: A12K SVVCR/L07 Setting angle k: 72.5 degrees suitable indexable insert: VC 0702 Minimum pre-drill Diametermin: 15.5 mm Center offset L3: 9 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.