Steel Boring Bar, A12K SVVCR07, for VC 07 Inserts, Right-Hand

  • Mfr # 261352 12/07

  • Zoro # G114820423


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Size
12/07
Clamping Height
11 mm
Application
Internal longitudinal turning
Neck Width
9 mm
ISO Number
A12K SVVCR/L07
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261352 12/07
Zoro #
G114820423
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
12/07
Clamping Height
11 mm
Neck Width
9 mm
Min. Pre-Drill Diameter Dmin
15.5 mm
Cutting Width
11.5 mm
Shank Dia.
12 mm
Max. Bore Dia.
3 x D
Usable Depth
6 mm
Overall Length
125 mm
Insert Size
7 mm
Head Length
28 mm

Details

Application
Internal longitudinal turning
Item
Boring bar
ISO Number
A12K SVVCR/L07
Coolant Through
Yes
Insert Shape
35 Degrees Diamond
Shank Type
Boring bar
Cutting Direction
Right-Hand
Setting Angle
72.5 Angle
Center Offset
9 mm

Description

Boring bar steel 12/07 mmStandard: Works standard Shank Diameters: 12 mm ISO code toolholder: A12K SVVCR/L07 Setting angle k: 72.5 degrees suitable indexable insert: VC 0702 Minimum pre-drill Diametermin: 15.5 mm Center offset L3: 9 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.