Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Boring Bar, A12L SDQCR07, for DC 2 Inserts, Right-Hand

  • Mfr # 260340 12/07

  • Zoro # G414820673


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Center Offset
9 mm
Overall Length
140 mm
Free Length
50 mm
Cutting Width
11.5 mm
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260340 12/07
Zoro #
G414820673
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
140 mm
Free Length
50 mm
Cutting Width
11.5 mm
Insert Size
7 mm
Max. Bore Dia.
3 x D
Min. Pre-Drill Diameter Dmin
17 mm
Size
12/07
Clamping Height
11 mm
Shank Dia.
12 mm

Details

Center Offset
9 mm
Coolant Through
Yes
ISO Number
A12L SDQCR/L07
Item
Boring bar
Application
Internal longitudinal turning
Insert Shape
55 Degrees Diamond
Setting Angle
107.5 Angle
Overhang
36 mm
Cutting Direction
Right-Hand
Shank Type
Boring bar

Description

Boring bar, steel 12/07 mmStandard: Works standard Shank Diameters: 12 mm ISO code toolholder: A12L SDQCR/L07 Setting angle k: 107.5 degrees suitable indexable insert: DC 0702 Minimum pre-drill Diametermin: 17 mm Center offset L3: 9 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.