Steel Boring Bar, A12L SVJCL07, for VC 07 Inserts, Left-Hand

  • Mfr # 261339 12/07

  • Zoro # G914821378


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Size
12/07
Cutting Width
11.5 mm
Min. Pre-Drill Diameter Dmin
13 mm
Shank Dia.
12 mm
Application
Internal longitudinal turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261339 12/07
Zoro #
G914821378
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
12/07
Cutting Width
11.5 mm
Min. Pre-Drill Diameter Dmin
13 mm
Shank Dia.
12 mm
Max. Bore Dia.
3 x D
Overall Length
140 mm
Free Length
50 mm
Neck Width
7.8 mm
Insert Size
7 mm
Head Length
18 mm
Clamping Height
11 mm

Details

Item
Boring bar
Application
Internal longitudinal turning
Setting Angle
142 Angle
Shank Type
Boring bar
Cutting Direction
Left-Hand
Coolant Through
Yes
Insert Shape
35 Degrees Diamond
Center Offset
2 mm
ISO Number
A12L SVJCR/L07

Description

Boring bar steel 12/07 mmStandard: Works standard Shank Diameters: 12 mm ISO code toolholder: A12L SVJCR/L07 Setting angle k: 142 degrees suitable indexable insert: VC 0702 Minimum pre-drill Diametermin: 13 mm Center offset L3: 2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.