Steel Boring Bar, A12L SVJCR07, for VC 07 Inserts, Right-Hand

  • Mfr # 261338 12/07

  • Zoro # G214821283


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Size
12/07
Insert Shape
35 Degrees Diamond
Insert Size
7 mm
Min. Pre-Drill Diameter Dmin
13 mm
Cutting Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
261338 12/07
Zoro #
G214821283
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
12/07
Insert Size
7 mm
Min. Pre-Drill Diameter Dmin
13 mm
Clamping Height
11 mm
Max. Bore Dia.
3 x D
Free Length
50 mm
Overall Length
140 mm
Neck Width
7.8 mm
Head Length
18 mm
Cutting Width
11.5 mm
Shank Dia.
12 mm

Details

Insert Shape
35 Degrees Diamond
Cutting Direction
Right-Hand
Item
Boring bar
Center Offset
2 mm
Coolant Through
Yes
Setting Angle
142 Angle
Shank Type
Boring bar
ISO Number
A12L SVJCR/L07
Application
Internal longitudinal turning

Description

Boring bar steel 12/07 mmStandard: Works standard Shank Diameters: 12 mm ISO code toolholder: A12L SVJCR/L07 Setting angle k: 142 degrees suitable indexable insert: VC 0702 Minimum pre-drill Diametermin: 13 mm Center offset L3: 2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.