Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Boring Bar, A16M PWLNR/L06, for WN 3 Inserts, Left-Hand

  • Mfr # 251943 16/06

  • Zoro # G814820617


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Setting Angle
95 Degrees
Clamping Height
15.25 mm
Inscribed Circle
3/8 in
Insert Size
6 mm
Free length
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251943 16/06
Zoro #
G814820617
UPC #
-
Country of Origin
Italy

Dimensions

Clamping Height
15.25 mm
Insert Size
6 mm
Free length
65 mm
Shank Dia.
16 mm
Size
16/06 mm
Overall Length
150 mm

Details

Setting Angle
95 Degrees
Inscribed Circle
3/8 in
Standard
DIN 8024
Insert Shape
Trigon
Center Offset
11 mm
Left/Right Hand
Right-Hand
Application
Internal longitudinal turning
Cutting Direction
Left-Hand
Type
Boring bar

Description

Boring bar, steel 16/06 mmStandard: DIN 8024 Shank Diameters: 16 mm ISO code toolholder: A16M PWLNR/L06 Setting angle k: 95 degrees suitable indexable insert: WN.. 0604.. Minimum pre-drill Diametermin: 21 mm Center offset L3: 11 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.