Steel Boring Bar, A16M SV95CR07, for VC 07 Inserts, Right-Hand

  • Mfr # 261354 16/07

  • Zoro # G814820280


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Size
16/07
Max. Bore Dia.
3 x D
Application
External longitudinal turning
Head Length
36 mm
Insert Shape
35 Degrees Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261354 16/07
Zoro #
G814820280
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
16/07
Max. Bore Dia.
3 x D
Head Length
36 mm
Neck Width
12.9 mm
Insert Size
7 mm
Cutting Width
11.5 mm
Overall Length
150 mm
Shank Dia.
16 mm
Min. Pre-Drill Diameter Dmin
19.5 mm
Usable Depth
5 mm
Clamping Height
15 mm

Details

Application
External longitudinal turning
Insert Shape
35 Degrees Diamond
Item
Boring bar
Setting Angle
95 Angle
Coolant Through
Yes
Center Offset
11 mm
Cutting Direction
Right-Hand
Shank Type
Boring bar
ISO Number
A16M SV95CR/L07

Description

Boring bar, steel 16/07 mmStandard: Works standard Shank Diameters: 16 mm ISO code toolholder: A16M SV95CR/L07 Setting angle k: 95 degrees suitable indexable insert: VC 0702 Minimum pre-drill Diametermin: 19.5 mm Center offset L3: 11 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.