Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Boring Bar, A16M SVJCL11, for VC 2 Inserts, Left-Hand

  • Mfr # 261339 16/11

  • Zoro # G014821360


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Size
16/11
Shank Dia.
16 mm
Insert Assignment
right-hand and neutral
Coolant Through
Yes
Head Length
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261339 16/11
Zoro #
G014821360
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
16/11
Shank Dia.
16 mm
Head Length
30 mm
Neck Width
9.5 mm
Min. Pre-Drill Diameter Dmin
22 mm
Overall Length
150 mm
Insert Size
11 mm
Free Length
65 mm
Clamping Height
15 mm
Max. Bore Dia.
3 x D

Details

Insert Assignment
right-hand and neutral
Coolant Through
Yes
Setting Angle
142 Angle
Application
Internal longitudinal turning
Cutting Direction
Left-Hand
Shank Type
Boring bar
Insert Shape
35 Degrees Diamond
ISO Number
A16M SVJCR/L11
Item
Boring bar
Center Offset
2 mm

Description

Boring bar steel 16/11 mmStandard: Works standard Shank Diameters: 16 mm ISO code toolholder: A16M SVJCR/L11 Setting angle k: 142 degrees suitable indexable insert: VC 1103 Minimum pre-drill Diametermin: 22 mm Center offset L3: 2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.