Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Boring Bar, A16Q STFCR11, for TC 2 Inserts, Right-Hand

  • Mfr # 260934 16/11

  • Zoro # G514820634


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Center Offset
11 mm
Free Length
65 mm
ISO Number
A16Q STFCR/L11
Setting Angle
90 Angle
Cutting Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260934 16/11
Zoro #
G514820634
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Free Length
65 mm
Shank Dia.
16 mm
Max. Bore Dia.
3 x D
Min. Pre-Drill Diameter Dmin
20 mm
Clamping Height
15 mm
Insert Size
11 mm
Head Length
26.7 mm
Size
16/11
Overall Length
180 mm

Details

Center Offset
11 mm
ISO Number
A16Q STFCR/L11
Setting Angle
90 Angle
Cutting Direction
Right-Hand
Application
Internal longitudinal turning
Coolant Through
Yes
Item
Boring bar
Shank Type
Boring bar
Insert Shape
Triangle
Insert Assignment
left-hand and neutral

Description

Boring bar steel 16/11 mmStandard: Works standard Shank Diameters: 16 mm ISO code toolholder: A16Q STFCR/L11 Setting angle k: 90 degrees suitable indexable insert: TC 1102 Minimum pre-drill Diametermin: 20 mm Center offset L3: 11 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.