Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Boring Bar, A16Q SVQBR11, for VB 2 Inserts, Right-Hand

  • Mfr # 261130 16/11

  • Zoro # G114820430


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Size
16/11
Shank Dia.
16 mm
Shank Type
Boring bar
Max. Bore Dia.
3 x D
Insert Assignment
left-hand and neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261130 16/11
Zoro #
G114820430
UPC #
-
Country of Origin
Austria

Dimensions

Size
16/11
Shank Dia.
16 mm
Max. Bore Dia.
3 x D
Min. Pre-Drill Diameter Dmin
21 mm
Overall Length
180 mm
Insert Size
11 mm
Clamping Height
15.5 mm
Head Length
16.5 mm
Free Length
65 mm

Details

Shank Type
Boring bar
Item
Boring bar
Insert Assignment
left-hand and neutral
Insert Shape
35 Degrees Diamond
Center Offset
11 mm
Setting Angle
107.5 Angle
ISO Number
A16Q SVQBR/L11
Application
Internal longitudinal turning
Standards
DIN 8024
Cutting Direction
Right-Hand
Coolant Through
Yes

Description

Boring bar steel 16/11 mmStandard: DIN 8024 Shank Diameters: 16 mm ISO code toolholder: A16Q SVQBR/L11 Setting angle k: 107.5 degrees suitable indexable insert: VB 1103 Minimum pre-drill Diametermin: 21 mm Center offset L3: 11 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.