Steel Boring Bar, A20Q PCLNR/L09, for CN 3 Inserts, Right-Hand

  • Mfr # 250036 20/09

  • Zoro # G814820396


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
20 mm
Size
20/09 mm
Application
Internal longitudinal turning
Overall Length
180 mm
Insert Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250036 20/09
Zoro #
G814820396
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
20 mm
Size
20/09 mm
Overall Length
180 mm
Clamping Height
18 mm
Insert Size
9 mm
Free length
90 mm

Details

Application
Internal longitudinal turning
Insert Shape
Diamond
Left/Right Hand
Right-Hand
Setting Angle
95 Degrees
Standard
DIN 8024
Type
Boring bar
Center Offset
13 mm
Inscribed Circle
3/8 in
Cutting Direction
Right-Hand

Description

PCLNR 95 Deg boring bars for indexable inserts CN.. Through-coolant: yes Standard: DIN 8024 Shank Diameters: 20 mm ISO code toolholder: A20Q PCLNR/L09 Setting angle k: 95 degrees suitable indexable insert: CN.. 09T3.. Minimum pre-drill Diametermin: 25 mm Center offset L3: 13 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.