Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Boring Bar, A20Q SVJBL11, for VB 2 Inserts, Left-Hand

  • Mfr # 261125 20/11

  • Zoro # G114820515


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Size
20/11
Application
Internal longitudinal turning
Neck Width
11 mm
Center Offset
2 mm
Min. Pre-Drill Diameter Dmin
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261125 20/11
Zoro #
G114820515
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
20/11
Neck Width
11 mm
Min. Pre-Drill Diameter Dmin
25 mm
Max. Bore Dia.
3 x D
Head Length
38 mm
Insert Size
11 mm
Shank Dia.
20 mm
Overall Length
180 mm
Clamping Height
19 mm

Details

Application
Internal longitudinal turning
Center Offset
2 mm
Coolant Through
Yes
Shank Type
Boring bar
Setting Angle
142 Angle
Cutting Direction
Left-Hand
ISO Number
A20Q SVJBR/L11
Insert Assignment
right-hand and neutral
Insert Shape
35 Degrees Diamond
Item
Boring bar

Description

Boring bar steel 20/11 mmStandard: Works standard Shank Diameters: 20 mm ISO code toolholder: A20Q SVJBR/L11 Setting angle k: 142 degrees suitable indexable insert: VB 1103 Minimum pre-drill Diametermin: 25 mm Center offset L3: 2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.