Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Boring Bar, A20Q SVJCR11, for VC 2 Inserts, Right-Hand

  • Mfr # 261338 20/11

  • Zoro # G514821372


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Size
20/11
Neck Width
11 mm
Max. Bore Dia.
3 x D
Insert Shape
35 Degrees Diamond
Cutting Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261338 20/11
Zoro #
G514821372
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
20/11
Neck Width
11 mm
Max. Bore Dia.
3 x D
Shank Dia.
20 mm
Free Length
80 mm
Min. Pre-Drill Diameter Dmin
24 mm
Insert Size
11 mm
Overall Length
180 mm
Head Length
38 mm
Clamping Height
19 mm

Details

Insert Shape
35 Degrees Diamond
Cutting Direction
Right-Hand
Application
Internal longitudinal turning
Coolant Through
Yes
Insert Assignment
left-hand and neutral
Item
Boring bar
Shank Type
Boring bar
ISO Number
A20Q SVJCR/L11
Setting Angle
142 Angle
Center Offset
2 mm

Description

Boring bar steel 20/11 mmStandard: Works standard Shank Diameters: 20 mm ISO code toolholder: A20Q SVJCR/L11 Setting angle k: 142 degrees suitable indexable insert: VC 1103 Minimum pre-drill Diametermin: 24 mm Center offset L3: 2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.