Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Boring Bar, A20Q SVVCR11, for VC 2 Inserts, Right-Hand

  • Mfr # 261352 20/11

  • Zoro # G914820463


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Size
20/11
Usable Depth
9,5 mm
Min. Pre-Drill Diameter Dmin
25 mm
Clamping Height
19 mm
Max. Bore Dia.
3 x D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261352 20/11
Zoro #
G914820463
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
20/11
Usable Depth
9,5 mm
Min. Pre-Drill Diameter Dmin
25 mm
Clamping Height
19 mm
Max. Bore Dia.
3 x D
Insert Size
11 mm
Head Length
50 mm
Overall Length
180 mm
Shank Dia.
20 mm
Neck Width
13.9 mm

Details

Item
Boring bar
Insert Shape
35 Degrees Diamond
Shank Type
Boring bar
Center Offset
14 mm
Application
Internal longitudinal turning
Cutting Direction
Right-Hand
ISO Number
A20Q SVVCR/L11
Setting Angle
72.5 Angle
Coolant Through
Yes
Insert Assignment
left-hand and neutral

Description

Boring bar steel 20/11 mmStandard: Works standard Shank Diameters: 20 mm ISO code toolholder: A20Q SVVCR/L11 Setting angle k: 72.5 degrees suitable indexable insert: VC 1103 Minimum pre-drill Diametermin: 25 mm Center offset L3: 14 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.