Steel Boring Bar, A20R SVQCR11, for VC 2 Inserts, Right-Hand

  • Mfr # 261344 20/11

  • Zoro # G614820718


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Size
20/11
Center Offset
13 mm
Application
Internal longitudinal turning
Insert Shape
35 Degrees Diamond
Overall Length
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261344 20/11
Zoro #
G614820718
UPC #
-
Country of Origin
Austria

Dimensions

Size
20/11
Overall Length
200 mm
Clamping Height
19 mm
Free Length
80 mm
Head Length
26.1 mm
Insert Size
11 mm
Max. Bore Dia.
3 x D
Shank Dia.
20 mm
Min. Pre-Drill Diameter Dmin
24 mm

Details

Center Offset
13 mm
Application
Internal longitudinal turning
Insert Shape
35 Degrees Diamond
Setting Angle
107.5 Angle
ISO Number
A20R SVQCR/L11
Shank Type
Boring bar
Standards
DIN 8024
Cutting Direction
Right-Hand
Coolant Through
Yes
Insert Assignment
left-hand and neutral
Item
Boring bar

Description

Boring bar steel 20/11 mmStandard: DIN 8024 Shank Diameters: 20 mm ISO code toolholder: A20R SVQCR/L11 Setting angle k: 107.5 degrees suitable indexable insert: VC 1103 Minimum pre-drill Diametermin: 24 mm Center offset L3: 13 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.