Steel Boring Bar, A25R MVUNR/L 16, for VN 3 Inserts, Right-Hand

  • Mfr # 251724 25/16

  • Zoro # G414820376


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Left/Right Hand
Right-Hand
Shank Dia.
25 mm
Size
25/16 mm
Type
Boring bar
Overall Length
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251724 25/16
Zoro #
G414820376
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
25 mm
Size
25/16 mm
Overall Length
200 mm
Insert Size
16 mm
Free length
100 mm
Clamping Height
24 mm

Details

Left/Right Hand
Right-Hand
Type
Boring bar
Insert Shape
Diamond
Center Offset
17 mm
Inscribed Circle
3/8 in
Standard
DIN 8024
Setting Angle
93 Degrees
Cutting Direction
Right-Hand
Application
Internal longitudinal turning

Description

Boring bar, steel 25/16 mmStandard: DIN 8024 Shank Diameters: 25 mm ISO code toolholder: A25R MVUNR/L 16 Setting angle k: 93 degrees suitable indexable insert: VN.. 1604.. Minimum pre-drill Diametermin: 32 mm Center offset L3: 17 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.