Steel Boring Bar, A25R PTFNR/L 16, for TN 3 Inserts, Right-Hand

  • Mfr # 251416 25/16

  • Zoro # G814820655


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Setting Angle
90 Degrees
Free length
100 mm
Center Offset
17 mm
Left/Right Hand
Right-Hand
Inscribed Circle
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251416 25/16
Zoro #
G814820655
UPC #
-
Country of Origin
Italy

Dimensions

Free length
100 mm
Overall Length
200 mm
Insert Size
16 mm
Size
25/16 mm
Shank Dia.
25 mm
Clamping Height
24 mm

Details

Setting Angle
90 Degrees
Center Offset
17 mm
Left/Right Hand
Right-Hand
Inscribed Circle
3/8 in
Type
Boring bar
Standard
DIN 8024
Application
Internal longitudinal turning
Cutting Direction
Right-Hand
Insert Shape
Triangle

Description

Boring bar, steel 25/16 mmStandard: DIN 8024 Shank Diameters: 25 mm ISO code toolholder: A25R PTFNR/L 16 Setting angle k: 90 degrees suitable indexable insert: TN.. 1604.. Minimum pre-drill Diametermin: 32 mm Center offset L3: 17 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.