Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Boring Bar, A25R SDUCR11, for DC 3 Inserts, Right-Hand

  • Mfr # 260342 25/11

  • Zoro # G714820328


product price: $196.99
/ea
Free Shipping & Returns

Key Features

ISO Number
A25R SDUCR/L11
Clamping Height
24 mm
Application
Internal longitudinal turning
Shank Type
Boring bar
Min. Pre-Drill Diameter Dmin
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260342 25/11
Zoro #
G714820328
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Clamping Height
24 mm
Min. Pre-Drill Diameter Dmin
32 mm
Max. Bore Dia.
3 x D
Overall Length
200 mm
Insert Size
11 mm
Shank Dia.
25 mm
Free Length
100 mm
Size
25/11

Details

ISO Number
A25R SDUCR/L11
Application
Internal longitudinal turning
Shank Type
Boring bar
Item
Boring bar
Setting Angle
93 Angle
Coolant Through
Yes
Center Offset
17 mm
Insert Shape
55 Degrees Diamond
Standards
DIN 8024
Cutting Direction
Right-Hand
Insert Assignment
left-hand and neutral

Description

Boring bar steel 25/11 mmStandard: DIN 8024 Shank Diameters: 25 mm ISO code toolholder: A25R SDUCR/L11 Setting angle k: 93 degrees suitable indexable insert: DC 11T3 Minimum pre-drill Diametermin: 32 mm Center offset L3: 17 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.