Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Boring Bar, A25R STFCR16, for TC 3 Inserts, Right-Hand

  • Mfr # 260934 25/16

  • Zoro # G114821437


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Max. Bore Dia.
3 x D
Cutting Direction
Right-Hand
Min. Pre-Drill Diameter Dmin
32 mm
Overall Length
200 mm
Head Length
41 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260934 25/16
Zoro #
G114821437
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Bore Dia.
3 x D
Min. Pre-Drill Diameter Dmin
32 mm
Overall Length
200 mm
Head Length
41 mm
Insert Size
16 mm
Clamping Height
23 mm
Free Length
100 mm
Shank Dia.
25 mm
Size
25/16

Details

Cutting Direction
Right-Hand
Center Offset
17 mm
ISO Number
A25R STFCR/L16
Insert Shape
Triangle
Setting Angle
90 Angle
Shank Type
Boring bar
Item
Boring bar
Insert Assignment
left-hand and neutral
Application
Internal longitudinal turning
Coolant Through
Yes

Description

Boring bar steel 25/16 mmStandard: Works standard Shank Diameters: 25 mm ISO code toolholder: A25R STFCR/L16 Setting angle k: 90 degrees suitable indexable insert: TC 16T3 Minimum pre-drill Diametermin: 32 mm Center offset L3: 17 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.