Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Boring Bar, A25R SVQBL16, for VB 3 Inserts, Left-Hand

  • Mfr # 261131 25/16

  • Zoro # G414820413


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Size
25/16
Application
Internal longitudinal turning
Center Offset
17 mm
Overall Length
200 mm
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261131 25/16
Zoro #
G414820413
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
25/16
Overall Length
200 mm
Min. Pre-Drill Diameter Dmin
32 mm
Shank Dia.
25 mm
Free Length
100 mm
Max. Bore Dia.
3 x D
Head Length
40 mm
Clamping Height
23 mm
Insert Size
16 mm

Details

Application
Internal longitudinal turning
Item
Boring bar
Center Offset
17 mm
Coolant Through
Yes
Insert Shape
35 Degrees Diamond
Insert Assignment
right-hand and neutral
Cutting Direction
Left-Hand
Setting Angle
107.5 Angle
Standards
DIN 8024
Shank Type
Boring bar
ISO Number
A25R SVQBR/L16

Description

Boring bar steel 25/16 mmStandard: DIN 8024 Shank Diameters: 25 mm ISO code toolholder: A25R SVQBR/L16 Setting angle k: 107.5 degrees suitable indexable insert: VB 1604 Minimum pre-drill Diametermin: 32 mm Center offset L3: 17 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.