Steel Boring Bar, A25R SVQCR16, for VC 3 Inserts, Right-Hand

  • Mfr # 261344 25/16

  • Zoro # G014820684


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Size
25/16
Cutting Direction
Right-Hand
Free Length
100 mm
Max. Bore Dia.
3 x D
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
261344 25/16
Zoro #
G014820684
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
25/16
Free Length
100 mm
Max. Bore Dia.
3 x D
Clamping Height
23 mm
Head Length
43 mm
Min. Pre-Drill Diameter Dmin
31.5 mm
Shank Dia.
25 mm
Overall Length
200 mm
Insert Size
16 mm

Details

Cutting Direction
Right-Hand
Coolant Through
Yes
ISO Number
A25R SVQCR/L16
Item
Boring bar
Setting Angle
107.5 Angle
Application
Internal longitudinal turning
Insert Shape
35 Degrees Diamond
Standards
DIN 8024
Insert Assignment
left-hand and neutral
Center Offset
17 mm
Shank Type
Boring bar

Description

Boring bar steel 25/16 mmStandard: DIN 8024 Shank Diameters: 25 mm ISO code toolholder: A25R SVQCR/L16 Setting angle k: 107.5 degrees suitable indexable insert: VC 1604 Minimum pre-drill Diametermin: 31.5 mm Center offset L3: 17 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.