Steel Boring Bar, A25R SVVCL16, for VC 3 Inserts, Left-Hand

  • Mfr # 261353 25/16

  • Zoro # G814820310


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Size
25/16
Insert Assignment
right-hand and neutral
Overall Length
200 mm
Application
Internal longitudinal turning
Setting Angle
72.5 Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261353 25/16
Zoro #
G814820310
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
25/16
Overall Length
200 mm
Insert Size
16 mm
Head Length
62.5 mm
Neck Width
19.5 mm
Usable Depth
13 mm
Min. Pre-Drill Diameter Dmin
34 mm
Shank Dia.
25 mm
Max. Bore Dia.
3 x D
Clamping Height
23 mm

Details

Insert Assignment
right-hand and neutral
Application
Internal longitudinal turning
Setting Angle
72.5 Angle
Shank Type
Boring bar
Coolant Through
Yes
Item
Boring bar
ISO Number
A25R SVVCR/L16
Center Offset
20 mm
Cutting Direction
Left-Hand
Insert Shape
35 Degrees Diamond

Description

Boring bar steel 25/16 mmStandard: Works standard Shank Diameters: 25 mm ISO code toolholder: A25R SVVCR/L16 Setting angle k: 72.5 degrees suitable indexable insert: VC 1604 Minimum pre-drill Diametermin: 34 mm Center offset L3: 20 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.