Steel Boring Bar, A25R SVVCR16, for VC 3 Inserts, Right-Hand

  • Mfr # 261352 25/16

  • Zoro # G114820393


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Size
25/16
Application
Internal longitudinal turning
Insert Size
16 mm
Cutting Direction
Right-Hand
Insert Assignment
left-hand and neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
261352 25/16
Zoro #
G114820393
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
25/16
Insert Size
16 mm
Shank Dia.
25 mm
Min. Pre-Drill Diameter Dmin
34 mm
Max. Bore Dia.
3 x D
Overall Length
200 mm
Usable Depth
13 mm
Neck Width
19.5 mm
Head Length
62.5 mm
Clamping Height
23 mm

Details

Application
Internal longitudinal turning
Cutting Direction
Right-Hand
Insert Assignment
left-hand and neutral
ISO Number
A25R SVVCR/L16
Center Offset
20 mm
Shank Type
Boring bar
Item
Boring bar
Setting Angle
72.5 Angle
Insert Shape
35 Degrees Diamond
Coolant Through
Yes

Description

Boring bar steel 25/16 mmStandard: Works standard Shank Diameters: 25 mm ISO code toolholder: A25R SVVCR/L16 Setting angle k: 72.5 degrees suitable indexable insert: VC 1604 Minimum pre-drill Diametermin: 34 mm Center offset L3: 20 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.