Steel Boring Bar, A25T CKUNR/L16, for KNUX 3 Inserts, Right-Hand

  • Mfr # 251016 25/16

  • Zoro # G514820641


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
25 mm
Type
Boring bar
Left/Right Hand
Right-Hand
Size
25/16 mm
Application
Internal longitudinal turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251016 25/16
Zoro #
G514820641
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
25 mm
Size
25/16 mm
Overall Length
300 mm
Clamping Height
23 mm
Insert Size
16 mm
Free length
200 mm

Details

Type
Boring bar
Left/Right Hand
Right-Hand
Application
Internal longitudinal turning
Insert Shape
Parallelogram
Setting Angle
93 Degrees
Cutting Direction
Right-Hand

Description

Note: With KNUX 1604.. Use L insert Through-coolant: yes Standard: Works standard Shank Diameters: 25 mm ISO code toolholder: A25T CKUNR/L16 Setting angle k: 93 degrees suitable indexable insert: KNUX 1604.. R/L Minimum pre-drill Diametermin: 36 mm Center offset L3: 20.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.