Zoro Homepage

Steel Boring Bar, A32S PWLNR/L08, for WN 4 Inserts, Left-Hand

  • Mfr # 251943 32/08

  • Zoro # G714820656


product price: $282.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251943 32/08
Zoro #
G714820656
UPC #
-
Country of Origin
Italy

Description

Boring bar, steel 32/08 mmStandard: DIN 8024 Shank Diameters: 32 mm ISO code toolholder: A32S PWLNR/L08 Setting angle k: 95 degrees suitable indexable insert: WN.. 0804.. Minimum pre-drill Diametermin: 40 mm Center offset L3: 22 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.