Steel Boring Bar, A32S SCLCR12, for CC 4 Inserts, Right-Hand

  • Mfr # 260032 32/12

  • Zoro # G614820749


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Shim screw
269013 5
Free Length
130 mm
ISO Number
A32S SCLCR/L12
Shim
269005 6
Max. Bore Dia.
3 x D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260032 32/12
Zoro #
G614820749
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Free Length
130 mm
Max. Bore Dia.
3 x D
Min. Pre-Drill Diameter Dmin
40 mm
Overall Length
250 mm
Insert Size
12 mm
Clamping Height
31 mm
Shank Dia.
32 mm
Size
32/12

Details

Shim screw
269013 5
ISO Number
A32S SCLCR/L12
Item
Boring bar
Shim
269005 6
Shank Type
Boring bar
Standards
DIN 8024
Application
Internal longitudinal turning
Coolant Through
Yes
Center Offset
22 mm
Insert Assignment
left-hand and neutral
Setting Angle
95 Angle
Cutting Direction
Right-Hand
Insert Shape
80 Degrees Diamond

Description

Boring bar steel 32/12 mmStandard: DIN 8024 Shank Diameters: 32 mm ISO code toolholder: A32S SCLCR/L12 Setting angle k: 95 degrees suitable indexable insert: CC 1204 Minimum pre-drill Diametermin: 40 mm Center offset L3: 22 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.