Steel Boring Bar, A32S SVQCR16, for VC 3 Inserts, Right-Hand

  • Mfr # 261344 32/16

  • Zoro # G514820702


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Size
32/16
Application
Internal longitudinal turning
Free Length
130 mm
Standards
DIN 8024
Overall Length
250 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261344 32/16
Zoro #
G514820702
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
32/16
Free Length
130 mm
Overall Length
250 mm
Min. Pre-Drill Diameter Dmin
40 mm
Max. Bore Dia.
3 x D
Clamping Height
31 mm
Insert Size
16 mm
Shank Dia.
32 mm
Head Length
33.5 mm

Details

Application
Internal longitudinal turning
Standards
DIN 8024
Center Offset
22 mm
Insert Shape
35 Degrees Diamond
Shim screw
269013 2
Shim
269005 8
Coolant Through
Yes
ISO Number
A32S SVQCR/L16
Item
Boring bar
Setting Angle
107.5 Angle
Shank Type
Boring bar
Cutting Direction
Right-Hand
Insert Assignment
left-hand and neutral

Description

Boring bar steel 32/16 mmStandard: DIN 8024 Shank Diameters: 32 mm ISO code toolholder: A32S SVQCR/L16 Setting angle k: 107.5 degrees suitable indexable insert: VC 1604 Minimum pre-drill Diametermin: 40 mm Center offset L3: 22 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.