Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Boring Bar, A32U CKUNR/L16, for KNUX 3 Inserts, Right-Hand

  • Mfr # 251016 32/16

  • Zoro # G914820562


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Free length
230 mm
Insert Size
16 mm
Size
32/16 mm
Clamping Height
31 mm
Setting Angle
93 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251016 32/16
Zoro #
G914820562
UPC #
-
Country of Origin
Italy

Dimensions

Free length
230 mm
Insert Size
16 mm
Size
32/16 mm
Clamping Height
31 mm
Shank Dia.
32 mm
Overall Length
350 mm

Details

Setting Angle
93 Degrees
Insert Shape
Parallelogram
Application
Internal longitudinal turning
Cutting Direction
Right-Hand
Left/Right Hand
Right-Hand
Type
Boring bar

Description

Note: With KNUX 1604.. Use L insert Through-coolant: yes Standard: Works standard Shank Diameters: 32 mm ISO code toolholder: A32U CKUNR/L16 Setting angle k: 93 degrees suitable indexable insert: KNUX 1604.. R/L Minimum pre-drill Diametermin: 40 mm Center offset L3: 22 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.