Steel Boring Bar, A32U PCKNR/L12, for CN 4 Inserts, Right-Hand

  • Mfr # 250042 32/12

  • Zoro # G714820618


product price:  $325.99
/ea
Free Shipping & Returns

Key Features

Center Offset
22 mm
Size
32/12 mm
Application
Internal longitudinal turning
Shank Dia.
32 mm
Cutting Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250042 32/12
Zoro #
G714820618
UPC #
-
Country of Origin
Italy

Dimensions

Size
32/12 mm
Shank Dia.
32 mm
Insert Size
12 mm
Overall Length
350 mm
Free length
230 mm
Clamping Height
31 mm

Details

Center Offset
22 mm
Application
Internal longitudinal turning
Cutting Direction
Right-Hand
Setting Angle
75 Degrees
Type
Boring bar
Left/Right Hand
Right-Hand
Inscribed Circle
1/2 in
Insert Shape
Diamond

Description

Boring bar, steel 32/12 mmStandard: Works standard Shank Diameters: 32 mm ISO code toolholder: A32U PCKNR/L12 Setting angle k: 75 degrees suitable indexable insert: CN.. 1204.. Minimum pre-drill Diametermin: 40 mm Center offset L3: 22 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.