Steel Boring Bar, A40T PCLNR/L16, for CN 5 Inserts, Left-Hand

  • Mfr # 250037 40/16

  • Zoro # G914820760


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
40 mm
Application
Internal longitudinal turning
Cutting Direction
Left-Hand
Insert Size
16 mm
Overall Length
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250037 40/16
Zoro #
G914820760
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
40 mm
Insert Size
16 mm
Overall Length
300 mm
Free length
150 mm
Clamping Height
38.5 mm
Size
40/16 mm

Details

Application
Internal longitudinal turning
Cutting Direction
Left-Hand
Center Offset
27 mm
Standard
DIN 8024
Type
Boring bar
Left/Right Hand
Right-Hand
Insert Shape
Diamond
Setting Angle
95 Degrees
Inscribed Circle
5/8 in

Description

Boring bar, steel 40/16 mmStandard: DIN 8024 Shank Diameters: 40 mm ISO code toolholder: A40T PCLNR/L16 Setting angle k: 95 degrees suitable indexable insert: CN.. 1606.. Minimum pre-drill Diametermin: 50 mm Center offset L3: 27 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.