Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Boring Bar, A40T SDQCR11, for DC 3 Inserts, Right-Hand

  • Mfr # 260340 40/11

  • Zoro # G314820575


product price: $365.99
/ea
Free Shipping & Returns

Key Features

ISO Number
A40T SDQCR/L11
Shim screw
269013 2
Application
Internal longitudinal turning
Cutting Width
11 mm
Clamping Height
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260340 40/11
Zoro #
G314820575
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cutting Width
11 mm
Clamping Height
39 mm
Min. Pre-Drill Diameter Dmin
49 mm
Overall Length
300 mm
Shank Dia.
40 mm
Size
40/11
Insert Size
11 mm
Free Length
160 mm
Max. Bore Dia.
3 x D

Details

ISO Number
A40T SDQCR/L11
Shim screw
269013 2
Application
Internal longitudinal turning
Item
Boring bar
Coolant Through
Yes
Center Offset
27 mm
Setting Angle
107.5 Angle
Standards
DIN 8024
Shank Type
Boring bar
Shim
269005 3
Overhang
120 mm
Cutting Direction
Right-Hand
Insert Shape
55 Degrees Diamond

Description

Boring bar, steel 40/11 mmStandard: DIN 8024 Shank Diameters: 40 mm ISO code toolholder: A40T SDQCR/L11 Setting angle k: 107.5 degrees suitable indexable insert: DC 11T3 Minimum pre-drill Diametermin: 49 mm Center offset L3: 27 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.