Steel Boring Bar, A40T SVUCL16, for VC 3 Inserts, Left-Hand

  • Mfr # 261349 40/16

  • Zoro # G914820555


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Size
40/16
Free Length
160 mm
Shank Type
Boring bar
Min. Pre-Drill Diameter Dmin
49 mm
Overall Length
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261349 40/16
Zoro #
G914820555
UPC #
-
Country of Origin
Austria

Dimensions

Size
40/16
Free Length
160 mm
Min. Pre-Drill Diameter Dmin
49 mm
Overall Length
300 mm
Insert Size
16 mm
Clamping Height
39 mm
Max. Bore Dia.
3 x D
Head Length
40 mm
Shank Dia.
40 mm

Details

Shank Type
Boring bar
Shim
269005 8
Cutting Direction
Left-Hand
Shim screw
269013 2
Application
Internal longitudinal turning
Center Offset
27 mm
Insert Shape
35 Degrees Diamond
ISO Number
A40T SVUCR/L16
Setting Angle
93 Angle
Insert Assignment
right-hand and neutral
Coolant Through
Yes
Item
Boring bar

Description

Boring bar steel 40/16 mmStandard: Works standard Shank Diameters: 40 mm ISO code toolholder: A40T SVUCR/L16 Setting angle k: 93 degrees suitable indexable insert: VC 1604 Minimum pre-drill Diametermin: 49 mm Center offset L3: 27 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.