Steel Boring Bar, A50U PCLNR/L12, for CN 4 Inserts, Right-Hand

  • Mfr # 250036 50/12

  • Zoro # G614820282


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Application
Internal longitudinal turning
Size
50/12 mm
Standard
DIN 8024
Cutting Direction
Right-Hand
Insert Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250036 50/12
Zoro #
G614820282
UPC #
-
Country of Origin
Italy

Dimensions

Size
50/12 mm
Free length
175 mm
Overall Length
350 mm
Clamping Height
48 mm
Shank Dia.
50 mm
Insert Size
12 mm

Details

Application
Internal longitudinal turning
Standard
DIN 8024
Cutting Direction
Right-Hand
Insert Shape
Diamond
Setting Angle
95 Degrees
Center Offset
35 mm
Inscribed Circle
1/2 in
Type
Boring bar
Left/Right Hand
Right-Hand

Description

PCLNR 95 Deg boring bars for indexable inserts CN.. Through-coolant: yes Standard: DIN 8024 Shank Diameters: 50 mm ISO code toolholder: A50U PCLNR/L12 Setting angle k: 95 degrees suitable indexable insert: CN.. 1204.. Minimum pre-drill Diametermin: 63 mm Center offset L3: 35 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.