This item is Discontinued.

No Product Image Available

Steel Boring Bar, A50U PCLNR/L19, for CN 6 Inserts, Right-Hand (Discontinued)

  • Mfr # 250036 50/19
  • Zoro # G414820338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250036 50/19
Zoro #
G414820338
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
50 mm
Overall Length
350 mm
Free length
175 mm
Clamping Height
48 mm
Insert Size
19 mm
Size
50/19 mm

Details

Cutting Direction
Right-Hand
Inscribed Circle
3/4 in
Center Offset
35 mm
Setting Angle
95 Degrees
Insert Shape
Diamond
Type
Boring bar
Standard
DIN 8024
Left/Right Hand
Right-Hand
Application
Internal longitudinal turning

Description

PCLNR 95 Deg boring bars for indexable inserts CN.. Through-coolant: yes Standard: DIN 8024 Shank Diameters: 50 mm ISO code toolholder: A50U PCLNR/L19 Setting angle k: 95 degrees suitable indexable insert: CN.. 1906.. Minimum pre-drill Diametermin: 63 mm Center offset L3: 35 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.