Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Copy Mill, Extra Long, Plain Shank, 16mm Diameter

  • Mfr # 212606 16

  • Zoro # G216121435


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
219873 (15IP; 3.0 Nm)
Shank Dia.
16 mm
Cutting Dia.
16 mm
Overall Length
166 mm
D1 Diameter
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212606 16
Zoro #
G216121435
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
16 mm
Cutting Dia.
16 mm
Overall Length
166 mm
D1 Diameter
14 mm

Details

Insert Screw
219873 (15IP; 3.0 Nm)
Item
Copy mill
Shank Type
Plain shank
Overhang
28 mm
Dia
16 mm
Tool Exchange
PowerCard
Coolant Through
Yes
Number of Teeth
2

Description

Version: Exactly accurate insert bedding due to optimised design of insert and insert seat tolerances. Highest interchange accuracy : ± 0.015 mm. Application: General use for finishing and semi-finishing operations. Steel - for general use in machining drop-forgings- and in tool and mould making. Note: Calculate the speed based on the effectiveDw. Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2 Overhang L1: 28 mm Lengthd1: 100 mm Overall length Ltot: 166 mmd1: 14 mm ShankDs h6: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.