
Steel Copy Mill, Long, Plain Shank, 10mm Diameter
Mfr # 212603 10
Zoro # G516121371
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
12 mm
Insert Screw
219871 (8IP; 1.2 Nm)
Overall Length
110 mm
Cutting Dia.
10 mm
Shank Type
Plain shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212603 10
Zoro #
G516121371
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
12 mm
Overall Length
110 mm
Cutting Dia.
10 mm
D1 Diameter
8 mm
Details
Insert Screw
219871 (8IP; 1.2 Nm)
Item
Copy mill
Shank Type
Plain shank
Dia
10 mm
Tool Exchange
PowerCard
Number of Teeth
2
Overhang
21 mm
Coolant Through
Yes
Description
Version: Exactly accurate insert bedding due to optimised design of insert and insert seat tolerances. Highest interchange accuracy : ± 0.015 mm. Application: General use for finishing and semi-finishing operations. Steel - for general use in machining drop-forgings- and in tool and mould making. Note: Calculate the speed based on the effectiveDw. Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2 Overhang L1: 21 mm Lengthd1: 53 mm Overall length Ltot: 110 mmd1: 8 mm ShankDs h6: 12 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.