Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Side Milling Cutter, Plain Shank, 1.5mm Width, 50mm Diameter, 4 Inserts

  • Mfr # 218410 50/4

  • Zoro # G016121369


product price: $892.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
25 mm
Cutting Dia.
50 mm
Number of Teeth
4
Overall Length for ap 1.5 mm
94.9 mm
Overall Length for ap 2.2 mm
95.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218410 50/4
Zoro #
G016121369
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
25 mm
Cutting Dia.
50 mm
Overall Length for ap 1.5 mm
94.9 mm
Overall Length for ap 2.2 mm
95.5 mm
Collar Dia.
24.5 mm
Max. Cutting Depth
12.75 mm
Min. Cutting Depth
0.01
Collar Length
36 mm

Details

Number of Teeth
4
Item
Side milling cutter
Dia/No. of Cutting Edges
50 mm/4
Tool Material
Steel
Coolant Through
No
Shank Type
Plain shank

Description

Version: High-performance parting-off milling cutter system with choice of either collar and low-cost steel blade or collar and high-precision temperature-resistant HSS blade. Application: For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade. Use of the advertising text: For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade. Order number: 218440 to 218444 see main catalogue Attention: Please order the assembly key No. 279940 separately. Note: Side and parting-off milling cutters available up toD = 200 mm. HSS spare blades can be reordered as accessories. Through-coolant: no maximum cutting depth ae max: 12.75 mm Collard1: 24.5 mm Collar length L1: 36 mm Overall length Ltot for ap 1.5 mm: 94.9 mm Overall length Ltot for ap 2.2 mm: 95.5 mm ShankDs h6: 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.