
Steel Side Milling Cutter, with Threaded Shank, 2.2mm Width, 63mm Diameter, 4 Inserts
Mfr # 218417 63/4
Zoro # G916121452
product price: $1,086.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
63 mm
Number of Teeth
4
Max. Cutting Depth
15.75 mm
Min. Cutting Depth
0.01 mm
Shank Type
with thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218417 63/4
Zoro #
G916121452
UPC #
-
Country of Origin
Germany
Dimensions
Cutting Dia.
63 mm
Max. Cutting Depth
15.75 mm
Min. Cutting Depth
0.01 mm
Overall Length for ap 1.5 mm
33.4 mm
Overall Length for ap 2.2 mm
40 mm
Diameter 1
17 mm
Diameter 2
29 mm
Cutting Width
2.2 mm
Details
Item
Side milling cutter
Number of Teeth
4
Shank Type
with thread
Tool Material
HSS
Dia/No. of Cutting Edges
63 mm/4
Mounting Thread
M16
Coolant Through
No
Description
Version: High-performance parting-off milling cutter system with choice of either collar and low-cost steel blade or collar and high-precision temperature-resistant HSS blade. Specially for use in deep cavities. Application: For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade. Attention: Please order the assembly key No. 279940 separately. Note: Side and parting-off milling cutters available up toD = 200 mm. HSS spare blades can be reordered as accessories. Through-coolant: no Number of cutting edges Z: 4 maximum cutting depth ae max: 15.75 mmD1 h6: 17 mm Overall length Ltot for ap 1.5 mm: 33.4 mm Overall length Ltot for ap 2.2 mm: 40 mmD2: 29 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.