Zoro Homepage

Stepladder- double-sided access- Number of steps: 2X3

  • Mfr # 965920 2X3

  • Zoro # G210591425


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2.25 m
Load Capacity - Maximum
150 kg
Platform Width
0.44 m
Step Spacing
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
965920 2X3
Zoro #
G210591425
UPC #
4045197742070
Country of Origin
Germany

Dimensions

Overall Height
2.25 m
Platform Width
0.44 m

Details

Load Capacity - Maximum
150 kg
Step Spacing
80 mm

Description

Steps and stiles of aluminium- permanent connection between steps and stiles- swaged in 4 ways. Great stability due to robust construction. 80 mm deep treads with non-slip serrated surfaces. EasyHandle Haptoprene handle with clamping mechanism- non-slip BalanceBase end caps. Solid aluminium ladder joint with 4 screw connections. With 2 high-strength Perlon straps to prevent splay. With SafeStep marking to identify the highest access step. Without shelf. Standard: Gem DIN EN 131-2- BetrSichV- TRBS 2121- DGUV Information 208-016 bzw. 208-017 und geltendem DGUV Regelwerk. Colour: Stiles anthraciteRAL 7016 powder-coated. Hoffmann perforated panel grid interval: 9x9 Length L: 0.69 m Ladder length: 0.69 m Working height approx.: 2.25 m outer width at bottom: 0.44 m Cross beam height: 73 mm Weight: 5.4 kg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.