Zoro Homepage

Stepladder- single-sided access with GripStep- Number of steps including platform: 6

  • Mfr # 965901 6

  • Zoro # G910591459


product price: $687.99
/ea
Free Shipping & Returns

Key Features

Ladder Material
Aluminium
Overall Height
3.5 m
Load Capacity - Maximum
150 kg
Platform Width
0.55 m
Step Spacing
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
965901 6
Zoro #
G910591459
UPC #
4045197742063
Country of Origin
Germany

Dimensions

Overall Height
3.5 m
Platform Width
0.55 m
Platform Height
1.4 m

Details

Ladder Material
Aluminium
Load Capacity - Maximum
150 kg
Step Spacing
80 mm

Description

Steps and stiles of aluminium- permanent connection between steps and stiles- swaged in 4 ways. Great stability due to robust construction. With optimised ladder joint with a large contact face- 6-fold riveting and plastic protective cap. 80 mm deep treads with non-slip serrated surfaces. EasyHandle Haptoprene handle with clamping mechanism- non-slip BalanceBase end caps. Supplied with GripStep step pad. With plastic shelf. Standard: Gem DIN EN 131-2- BetrSichV- TRBS 2121- DGUV Information 208-016 bzw. 208-017 und geltendem DGUV Regelwerk. Colour: Stiles anthraciteRAL 7016 powder-coated. Hoffmann perforated panel grid interval: 9x9 Length L: 2.23 m Ladder length: 2.23 m Working height approx.: 3.5 m Platform height: 1.4 m outer width at bottom: 0.55 m Cross beam height: 73 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.