Stepped drill HSS, TiAlN, Cutter Dia. 30-40mm
Mfr # 118324 30-40
Zoro # G514376803
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Shank Diameter
13 mm
Shank Type - Machining
Three Drive Flats Shank
Material - Machining
HSS
Finish - Machining
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
118324 30-40
Zoro #
G514376803
UPC #
-
Country of Origin
Germany
Dimensions
Shank Diameter
13 mm
Size Range
30-40 mm
Details
Item
Stepped drill
Shank Type - Machining
Three Drive Flats Shank
Material - Machining
HSS
Finish - Machining
TiAlN
Description
With cylindrical spotting drill, Dia. figures shown in the flute. Three drive flats on the shank. Stepped drill with spiral flutes for optimum chip evacuation and high-performance coating for high wear resistance. Application: Drilling and deburring, maximum material thickness = step height see table. Shank: Three drive flats shank Step height: 5 mm Overall length: 98 mm Shank Dia. 13 mm Drill steps in increments of: 1 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.