Zoro Homepage

Stop Damper with Spring, VDI, Shank Diameter: 30mm

  • Mfr # 319777 30

  • Zoro # G115232386


product price: $429.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319777 30
Zoro #
G115232386
UPC #
-
Country of Origin
Italy

Description

Application: Sturdy bar stop with spring damping, ground back-stop disc. Damping compensation of maximum 3 mm. VDI variant primarily for disc turrets. Dia D2: 35 mm Dia D3: 68 mm Length L: 75 mm color code for VDI shanks: VDI 30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.