Zoro Homepage

Storage Bin, Anthracite, 25 mm H, 100 mm W

  • Mfr # 951210 4X8/1

  • Zoro # G210591586


product price: $6.85
/ea

Key Features

Overall L x W x H
4X8/1
Color
Anthracite
Overall Width
100 mm
Overall Height
25 mm
Series
Easypick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951210 4X8/1
Zoro #
G210591586
UPC #
4062406147044
Country of Origin
Germany

Dimensions

Overall L x W x H
4X8/1
Overall Width
100 mm
Overall Height
25 mm
Overall Depth
200 mm

Details

Color
Anthracite
Item
Storage Bin
Series
Easypick

Description

Suitable for: In all drawers with a 50 mm front height. Height: 25 mm Width: 100 mm Depth: 200 mm Width inG: 4 Depth inG: 8 Number of compartments in box: 1-u00a0- }

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.