Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Anthracite, 25 mm H, 50 mm W

  • Mfr # 951210 2X3/1

  • Zoro # G110591501


product price: $2.59
/ea
Sold in multiples of 3 for $7.77

Key Features

Overall L x W x H
2X3/1
Color
Anthracite
Overall Width
50 mm
Overall Height
25 mm
Series
Easypick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951210 2X3/1
Zoro #
G110591501
UPC #
4062406146917
Country of Origin
Germany

Dimensions

Overall L x W x H
2X3/1
Overall Width
50 mm
Overall Height
25 mm
Overall Depth
75 mm

Details

Color
Anthracite
Item
Storage Bin
Series
Easypick

Description

Suitable for: In all drawers with a 50 mm front height. Height: 25 mm Width: 50 mm Depth: 75 mm Width inG: 2 Depth inG: 3 Number of compartments in box: 1-u00a0- }

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.