Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Shank Taper Pin Drill, Uncoated, 3 mm

  • Mfr # 116310 3

  • Zoro # G114375312


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100 mm
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
Uncoated
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116310 3
Zoro #
G114375312
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
3 mm
Overall Length
100 mm
Shank Dia.
4 mm

Details

Item
Jobber drill
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
Uncoated
Drill Bit Point Angle
118 Degrees
Standards
DIN 1898 A

Description

Conically increasing cutting edges with chip breaker flutes on the circumference. Special surface treatment. Advantage: Conical holes 1:50 for taper pins to ISO 2339 DIN 1 and ISO 8736 DIN 7978 can be drilled in a single operation. For finishing use taper pin reamers No. 161200.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.