Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Slot Cutter, Uncoated, 12.5X6 mm

  • Mfr # 194030 12,5X6

  • Zoro # G814501097


product price: $65.45
/ea

Key Features

Number of Effective Inserts
3
Feed Fz in Steel < 750 N/mm2
0.06 mm
Corner Chamfer Angle
90 Degrees
Shank Tolerance
h6
For T-Slots Din 650
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194030 12,5X6
Zoro #
G814501097
UPC #
-
Country of Origin
South Africa

Dimensions

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm
Maximum Cutting Depth Ap Max When Side Milling
6 mm
Tolerance Nominal Diameter
d11
Cutter Dia.
12.5 mm
Overall Length
57 mm
Shank Dia.
10 mm
Length of Cut
6 mm
Neck Dia.
5 mm

Details

Number of Effective Inserts
3
Feed Fz in Steel < 750 N/mm2
0.06 mm
Corner Chamfer Angle
90 Degrees
Shank Tolerance
h6
For T-Slots Din 650
6 mm
Color Ring
without
Milling profile
staggered teeth
Correction Factor Fz
1.25
Type of Product
Slot milling cutter
Coolant Through
no
Number of Flutes
6
Finish
uncoated
Style
Square
Helix Angle
15 Degrees
Cutting Direction
horizontal
Material
Cobalt High Speed Steel
Shank
DIN 1835 B to h6
Feed Fz in Steel < 750 N/mm2
0.06 mm

Description

The mill cuts on all three sides. Due to alternate set teeth staggered high cutting performance is achieved. Note: For milling T-slots to DIN 650 into machine tables on jigs and fixtures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.