Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Slot Cutter, Uncoated, 25X11 mm

  • Mfr # 194030 25X11

  • Zoro # G714501142


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
15 Degrees
Cutting Direction
horizontal
Shank Dia.
16 mm
Length of Cut
11 mm
Material
Cobalt High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194030 25X11
Zoro #
G714501142
UPC #
-
Country of Origin
South Africa

Dimensions

Shank Dia.
16 mm
Length of Cut
11 mm
Overall Length
82 mm
Neck Dia.
12 mm
Cutter Dia.
25 mm
Maximum Cutting Depth Ap Max When Side Milling
11 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
11 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
d11

Details

Helix Angle
15 Degrees
Cutting Direction
horizontal
Material
Cobalt High Speed Steel
Style
Square
Finish
uncoated
Shank
DIN 1835 B to h6
Number of Flutes
8
Shank Tolerance
h6
Coolant Through
no
Feed Fz in Steel < 750 N/mm2
0.08 mm
For T-Slots Din 650
14 mm
Color Ring
without
Corner Chamfer Angle
90 Degrees
Type of Product
Slot milling cutter
Number of Effective Inserts
4
Milling profile
staggered teeth
Correction Factor Fz
1.25
Feed Fz in Steel < 750 N/mm2
0.08 mm

Description

The mill cuts on all three sides. Due to alternate set teeth staggered high cutting performance is achieved. Note: For milling T-slots to DIN 650 into machine tables on jigs and fixtures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.