T-slot Semi-Roughing Cutter, Uncoated, 21X9 mm

  • Mfr # 194050 21X9

  • Zoro # G514501151


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
d11
Maximum Cutting Depth Ap Max When Side Milling
9 mm
Corner Chamfer Angle
90 Degrees
Milling profile
staggered teeth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194050 21X9
Zoro #
G514501151
UPC #
-
Country of Origin
South Africa

Dimensions

Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
d11
Maximum Cutting Depth Ap Max When Side Milling
9 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
9 mm
Length of Cut
9 mm
Shank Dia.
12 mm
Neck Dia.
10 mm
Cutter Dia.
21 mm
Overall Length
74 mm

Details

Corner Chamfer Angle
90 Degrees
Milling profile
staggered teeth
Feed Fz in Steel < 750 N/mm2
0.08 mm
Number of Effective Inserts
4
Type of Product
Slot milling cutter
Shank Tolerance
h6
For T-Slots Din 650
12 mm
Color Ring
without
Coolant Through
no
Correction Factor Fz
1.25
Number of Flutes
8
Material
Cobalt High Speed Steel
Style
Square
Finish
uncoated
Shank
DIN 1835 B to h6
Cutting Direction
horizontal
Helix Angle
15 Degrees
Feed Fz in Steel < 750 N/mm2
0.08 mm

Description

Cuts on all three sides. Alternate set teeth with ground chip breaker on flutes. Note: For milling T-slots to DIN 650.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.