T-slot Semi-Roughing Cutter, Uncoated, 32X14 mm

  • Mfr # 194050 32X14

  • Zoro # G114501100


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Style
Square
Cutter Dia.
32 mm
Neck Dia.
15 mm
Material
Cobalt High Speed Steel
Min. Cutting Depth
0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194050 32X14
Zoro #
G114501100
UPC #
-
Country of Origin
South Africa

Dimensions

Cutter Dia.
32 mm
Neck Dia.
15 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
14 mm
Maximum Cutting Depth Ap Max When Side Milling
14 mm
Shank Dia.
16 mm
Tolerance Nominal Diameter
d11
Length of Cut
14 mm
Overall Length
90 mm

Details

Style
Square
Material
Cobalt High Speed Steel
Feed Fz in Steel < 750 N/mm2
0.09 mm
For T-Slots Din 650
18 mm
Color Ring
without
Coolant Through
no
Correction Factor Fz
1.25
Shank
DIN 1835 B to h6
Cutting Direction
horizontal
Type of Product
Slot milling cutter
Shank Tolerance
h6
Number of Effective Inserts
4
Finish
uncoated
Helix Angle
15 Degrees
Corner Chamfer Angle
90 Degrees
Number of Flutes
8
Milling profile
staggered teeth
Feed Fz in Steel < 750 N/mm2
0.09 mm

Description

Cuts on all three sides. Alternate set teeth with ground chip breaker on flutes. Note: For milling T-slots to DIN 650.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.