
Tap, 1/4"-19, G, 4 Flutes, TiAlN
Mfr # 137813 G1/4
Zoro # G614423728
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Type
G
Number of Flutes
4
Tap Finish
TiAlN
Overall Length
100
Tap Material
HSS E PM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
137813 G1/4
Zoro #
G614423728
UPC #
-
Country of Origin
Italy
Dimensions
Tap Thread Size
1/4"-19
Overall Length
100
Shank Dia.
12 mm
Details
Item
Tap
Tap Thread Type
G
Number of Flutes
4
Tap Finish
TiAlN
Tap Material
HSS E PM
Application
up to 3×D for blind holes
Description
Sturdy version with right-hand helix and shank to DIN 1835-B. Special geometry for general-purpose use on machines with synchronized spindle drive. The tap is controlled by the synchronizing spindle of the machine. Special TiAlN-S coating for optimum tool life. For use with emulsion fat content minimum 8%. Form E lead chamfer: 1.5 2 turns for the deepest possible thread depths. Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connection. Note: For use on synchronized spindles, the GARANT quick-change tapping chuck No. 338100 338121 with minimum length adjustment MLA ensures very high process reliability. Tool material: HSS E PM Threads per inch: 19 Thread Dia. 13.16 mm Overall length L: 100 mm Shank Dia. Ds: 12 mm Shank square: 9 mm Tapping hole Dia. 11.8 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.